TESTO TESTO905-T2 - Stick-type surface thermometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.699.900
Spesifikasi
CalibrationSurface temperature (+50, +100, +150, +200°C)
Part Number0560 9056 08 (surface temperature calibration certificate and related documents included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 905-T2 surface thermometer can measure both smooth and uneven surfaces. The K thermocouple temperature probe has a spring-loaded sensor head that fits any surface. Since the temperature probe can be applied vertically, it also prevents erroneous measurements.
Another advantage of this K thermocouple sensor is that the head is a spring-loaded cross band, which allows the temperature of the object to be measured very quickly. Therefore, this thermometer enables high-precision and high-speed measurement.
In addition, the testo 905-T2 surface thermometer features a wide measurement range from -40 ° C to + 350 ° C. For a short time (1 to 2 minutes), it is possible to measure up to + 500 ° C.
Due to its wide measurement range, it can be used for various purposes such as heating, piping, and refrigeration technology. The thermocouple probe of this surface thermometer is especially suitable for measuring the temperature of pipes because it can handle uneven surfaces.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan