TESTO TESTO770-1 AC/DC Clamp Meter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp14.999.900 - Rp16.999.900
Spesifikasi
AC Current (A)0.1 ~ 400
AC Voltage (V)1.0 mV ~ 600.0 V
Continuity Test30Ω or less
DC Current (A)0.1 ~ 400
DC Voltage (V)1.0 mV ~ 600.0 V
Dimensions (mm)250x95x40
Diode2.5V
Display4000 counts
FunctionHold, maximum/minimum/average
Height (mm)249
Length (mm)43
Mass (g)385
Operating Environment0 to 50 ° C/80% or less humidity
Power Supply3 x AAA batteries
RangeAC voltage: 4/40/400/600V, DC current: 400μA (test lead)/400A (clamp), resistance: 400/4k/40k/400k/4M/40MΩ, capacitance: 51.2n/512n/5.12μ /51.2μ/100μF
Resistance (Ω)Max. 0.1
Safety StandardCATIV600V,CATIII1000V
Storage Temperature (°C)-10~60
TypeTrue RMS
Voltage Range (V)DC: 4/40/400/600
Width (mm)96

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Drivers will not assist with unloading. *Products with calibration certificates and traceability system diagrams can only be ordered online. *Only products with part numbers including (with JCSS calibration certificate), (with general calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents. *Product numbers including (with calibration certificate performed by calibration company and traceability system diagram) will come with an inspection report, calibration certificate, and traceability system diagram calibrated at a calibration point based on the ISO9001 quality management system. *Products with part numbers including (with English calibration certificate) will be calibrated at a calibration point based on the ISO quality management system and shipped after the documents are issued. *Products with calibration certificates cannot be canceled after ordering.

Ulasan Produk

Tidak ada ulasan