TESTO TESTO735-1 Thermocouple/Pt100 Thermometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900
Spesifikasi
Measuring Range (°C)-40~+300
Mounting TypeHandy type
Temperature DisplayDigital
Trusco Part No.817-3458
Type of thermometerThermocouple thermometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The testo 735-1 is the best thermometer for connecting to various temperature probes to measure temperature with high accuracy or to measure temperature at multiple locations at the same time. In addition to being used in the electronics, food, and laboratories, it is also used as a calibration reference for thermometers.
Wide probe lineup with center temperature, surface temperature, and gas temperature Connect up to 3 probes possible Connect with Pt100 high precision digital temperature probe with maximum accuracy ± 0.05 ° C Display and temperature difference of minimum, maximum, and average values (Delta T) arithmetic display
* Probe is sold separately. When purchasing a measuring instrument, please purchase a probe separately.

Ulasan Produk

Tidak ada ulasan