TESTO TESTO511 Absolute Pressure Gauge

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.499.900
Spesifikasi
Accuracy±3hPa
Battery2 AAA alkaline batteries (approx. 200 hours)
Battery Life (hour)500 (when backlight is off)
Included AccessoriesShipping inspection, strap, belt holder, protective cap, dry cell
Mass (g)90 (including protective cap and battery)
Measurable FluidWind
Measurement Range(Pressure) 300-1200hPa
Operating Temperature (°C)0~50
Outer Dimensions (mm)119x46x25
Resolution(Pressure) 0.1hPa
Trusco Part No.773-6878
TypeGeneral purpose pressure gauge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is pocket-sized and extremely small, designed for simplicity and ease of use. Its small size is equipped with various convenient functions, such as an easy-to-read backlit display and an auto-off function. Absolute pressure measurement with an accuracy of ±3 hPa.
* For separately shipped products, if you order by cash on delivery, it will be shipped the next day or later.
Feature
Specification
With sea level barometric pressure calculation function. With hold display function & maximum/minimum value display function

Ulasan Produk

Tidak ada ulasan

Halaman Terkait