TESTO TESTO470 Tachometer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.999.900 - Rp24.999.900
Spesifikasi
Accuracy (%)± 0.02 of measured value
BatteryAA battery x 2
Battery Life (hour)40
Included AccessoriesReflective sticker
Length (m)0.02 to 99000, 0.01 to 99000 feet, 1.00 to 99999 inches
Measuring RangeOptical system with modulated light: 1 to 99999 rpm, contact system: 0.1 to 19999 rpm (depending on the diameter of the rotating shaft)
Operating Temperature Range (°C)0~50
Outer Dimensions (mm)175x60x28
Resolution0.01rpm(1~+99.99rpm),0.1rpm(100~+999.9rpm),1rpm(1000~+99999rpm)
Speed (m/minute)0.10-1999, 0.30-6500 feet/minute, 4.00-78000 inches/minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two types of rotation measurement, non-contact and contact, are possible.
Both optical and contact speeds can be measured. Simply attach the probe chip or adapter for the surface velocity measurement disc to switch from optical measurement to contact measurement.
You can easily measure by attaching a reflector to the measurement target and shining visible red light on the reflector.
Easy operation that can be done with one hand. Save the average value, maximum / minimum value, and latest value.
Can measure objects up to 600 mm away.
*Drivers will not assist with unloading. *Products with calibration certificates and traceability system diagrams can only be ordered online. *Only products with part numbers including (with JCSS calibration certificate), (with general calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents. *Product numbers including (with calibration certificate performed by calibration company and traceability system diagram) will come with an inspection report, calibration certificate, and traceability system diagram calibrated at a calibration point based on the ISO9001 quality management system. *Products with part numbers including (with English calibration certificate) will be calibrated at a calibration point based on the ISO quality management system and shipped after the documents are issued. *Products with calibration certificates cannot be canceled after ordering.
Feature
Specification
Surface speed: (disk) 0.1m

Ulasan Produk

Tidak ada ulasan