TESTO TESTO440 telescopic rod with right angle adapter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp6.499.900
Spesifikasi
Height (mm)375
Length (mm)16
Mass (g)155
Trusco Part No.127-2584
Width (mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A telescopic rod that can be extended up to 1.0 m.
The rod is engraved with a scale to check the insertion depth of the air conditioning duct.
The included right-angle adapter makes it easy to measure downflow from the ceiling.
To connect the anemometer, you need the wind speed probe connection adapter (05542160) on the telescopic rod.
For rod extension for measuring wind speed in high places such as ceilings

Ulasan Produk

Tidak ada ulasan