TESTO TESTO420 Hooded Air Flow Meter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp89.999.900
Spesifikasi
AC Current (A)200±(3%rdg+3digit)
AC Voltage (V)600
BatteryAAA battery x 2
Continuity Test30Ω or less
DC Voltage (V)600
Outer Dimensions (mm)199x62x40
Resistance (kΩ)30~100
Resistance (Ω)100K
Voltage (V)(AC/DC)6~600±(1.5%rdg+3digit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The strainer inside the hood enables more accurate measurement of air volume.
It supports Bluetooth on smartphones or tablet PCs.
It can be used as a differential pressure gauge and has an automatic zero adjustment.
The lightweight hood is foldable and easy to set up.
Ventilation air volume of buildings and public facilities for air volume measurement of clean rooms, air volume measurement of ventilation ports for building air conditioning buried in the ceiling

Ulasan Produk

Tidak ada ulasan

Halaman Terkait