TESTO TESTO410-2 Pocket Line Vane Anemometer (with Thermo-hygrometer)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp10.999.900 - Rp14.999.900
Spesifikasi
AccuracyWind speed: ±(0.2 m/s + 2% of measured value), Temperature: ±0.5°C, Humidity: ±2.5%rH (5 to 95%rH)
BatteryAAA battery x 2
Battery LifeAbout 60 hours
Mass of Main Unit (g)110 (including protective cap and battery)
Measurement Range Wind Speed (m/s)0.4~20
Measuring ItemWind speed, temperature, humidity
Outer Dimensions (mm)133 x 46 x 25 (including protective cap)
ResolutionWind speed: 0.1m/s, temperature: 0.1°C, humidity: 0.1%rH
Set ContentsTesto 410, strap, protective cap, belt holder, two AAA batteries, instruction manual, shipping inspection certificate
Storage Temperature Range (°C)-20~+70
Temperature Measurement Range (°C)-10~+50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is pocket-sized and very small, and designed to be simple and easy to use. Although it is small, it has many convenient functions such as an easy-to-read backlit display and an auto-off function. It has a built-in Φ40mm vane sensor. It can also display the viewhort wind scale. It can also measure temperature and humidity.
*For products with part numbers including (with complete set of ISO documents), the measuring instruments will be calibrated at the time of shipment, and the relevant calibration-related documents will be included. *When ordering, please specify the name to be written on the documents. *Please note that products with complete set of ISO documents cannot be canceled or returned after ordering. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan