Kondisi Barang:
Authorized Partner
Spesifikasi
| Resolution | 0.001hPa |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The large color touch display allows for intuitive operation. By combining wireless and wired probes, a single unit can be used for all IAQ measurement applications.
You can create reports with photos and comments on the display and share them via email.
Detailed analysis is possible with the PC software "testo DataControl".
* We do not deliver to private homes (detached houses / apartments).
You can create reports with photos and comments on the display and share them via email.
Detailed analysis is possible with the PC software "testo DataControl".
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification[NTC thermistor temperature] Measurement range: -40 to +150°C, Accuracy: ±0.2°C ±1Digit (-25 to +74.9°C), ±0.4°C ±1Digit (-40 to -25.1°C), ±0.4°C ±1Digit (+75 to +99.9°C), ±0.5% ±1 Digit of measured value (other ranges), Resolution: 0.1°C, [K thermocouple (NiCr-Ni)] Measurement range: -200 to +1370°C, Accuracy: ±(0.3 °C + 0.1% of measured value) ± 1 Digit resolution 0.1 °C, [Piezoresistive pressure sensor] Measurement range: -100 to +200 hPa, Accuracy: ±(0.3 pa + 1% of measured value) ± 1 Digit (0 to 25hPa), ±(0.1hPa + 1.5% of measured value) ±1Digit (25.001 to 200hPa), [Absolute pressure (built-in sensor and external probe)] Measurement range: 700 to 1100hPa, Accuracy: ±3hPa, Resolution: 0.1hPa, [General technical data] Weight: 510g (body), Dimensions: 210 x 95 x 39mm ((LxWxH)), Operating temperature: -5 to +45°C, Housing: Plastic, Degree of protection: IP40, Body color: Black, Orange, camera: main camera: 8.0 MP; front camera 5.0 MP, connectable probes: Bluetooth(R) probe or smart probe x 4, wired probe or NTC thermistor temperature probe x 2, K thermocouple x 2, battery life: About 10 hours, Display: 5.0 inch touch panel, HD 1280x720 pixels, IPS (160 k), Power supply: Lithium ion battery (5550 mAh), Interface: Bluetooth (R), USB, Wireless LAN, Memory: 2 GB, Storage temperature: - 20 to +60°C
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
