TESTO TESTO 760-3 Digital Multimeter

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.799.900 - Rp18.999.900
Spesifikasi
AC Voltage (V)0.1m~1000
AccuracyAC voltage: ± (0.8% rdg + 3digit) . ± (1.0% rdg + 3digit), Resistance: ± (1.5% rdg + 3digit), DC current: ± (1.5% rdg + 5digit) . ± (1.5% rdg + 5 digit), Maximum capacitance: ± (1.5% rdg + 5digit), Maximum frequency: ± (0.1% rdg + 1digit)
Continuity Test30Ω or less
Current RangeDC: 600μ/6000μ/60m/600m/6/10A, 600μ/6000μ/60m/600m/6/10A
DC Voltage (V)0.1m~1000
Dimensions (mm)167x84x45
Diode2.5V
Display6000 counts
FunctionHold, maximum/minimum/average
Height (mm)167
Length (mm)45
Mass (g)340
Operating Environment0-40 °C/humidity 80% or less
Power Supply3 x AAA batteries
RangeResistance: 60/600/6k/60k/600k/6M/60MΩ, Capacitance: 6n/60n/600n/6μ/60μ/600μ/6m/60mF, Frequency: 600/6k/60k/600k/6M/60MHz
Resistance (Ω)(Internal resistance) 11 MΩ (AC/DC)
Safety StandardCATIV600V,CATIII1000V
Storage Temperature (°C)-15~50
Temperature (°C)-20~500
TypeTrue RMS
Voltage Range (V)Interchange: 0.6/6/60/600/1000
Width (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Drivers will not assist with unloading. *Products with calibration certificates and traceability system diagrams can only be ordered online. *Only products with part numbers including (with JCSS calibration certificate), (with general calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents. *Product numbers including (with calibration certificate performed by calibration company and traceability system diagram) will come with an inspection report, calibration certificate, and traceability system diagram calibrated at a calibration point based on the ISO9001 quality management system. *Products with part numbers including (with English calibration certificate) will be calibrated at a calibration point based on the ISO quality management system and shipped after the documents are issued. *Products with calibration certificates cannot be canceled after ordering.
Feature
Specification
Low pass filter: 1kHz

Ulasan Produk

Tidak ada ulasan