Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.499.900 - Rp16.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Voltage (V) | 0.1 mV ~ 600 V |
|---|---|
| Accuracy | AC voltage: ± (0.8% rdg + 3digit) . ± (1.0% rdg + 3digit), Resistance: ± (1.5% rdg + 3digit), DC current: ± (1.5% rdg + 5digit) . ± (1.5% rdg + 5 digit), Maximum capacitance: ± (1.5% rdg + 5digit), Maximum frequency: ± (0.1% rdg + 1digit) |
| Continuity Test | 30Ω or less |
| Current Range | DC: 600μ/6000μ/60m/600m/6/10A, 600μ/6000μ/60m/600m/6/10A |
| DC Voltage (V) | 0.1mV ~ 600 V |
| Dimensions (mm) | 167x84x45 |
| Diode | 2.5V |
| Display | 6000 counts |
| Function | Hold, maximum/minimum/average |
| Height (mm) | 167 |
| Length (mm) | 45 |
| Mass (g) | 340 |
| Operating Environment | 0-40 °C/humidity 80% or less |
| Power Supply | 3 x AAA batteries |
| Range | Resistance: 60/600/6k/60k/600k/6M/60MΩ, Capacitance: 6n/60n/600n/6μ/60μ/600μ/6m/60mF, Frequency: 600/6k/60k/600k/6M/60MHz |
| Resistance (Ω) | (Internal resistance) 11 MΩ (AC/DC) |
| Safety Standard | CATIV600V,CATIII1000V |
| Storage Temperature (°C) | -15~50 |
| Temperature (°C) | -20~500 |
| Type | True RMS |
| Voltage Range (V) | Interchange: 0.6/6/60/600 |
| Width (mm) | 85 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
*Drivers will not assist with unloading. *Products with calibration certificates and traceability system diagrams can only be ordered online. *Only products with part numbers including (with JCSS calibration certificate), (with general calibration certificate and traceability system diagram), and (with calibration certificate and traceability system diagram) will come with the relevant documents. *Product numbers including (with calibration certificate performed by calibration company and traceability system diagram) will come with an inspection report, calibration certificate, and traceability system diagram calibrated at a calibration point based on the ISO9001 quality management system. *Products with part numbers including (with English calibration certificate) will be calibrated at a calibration point based on the ISO quality management system and shipped after the documents are issued. *Products with calibration certificates cannot be canceled after ordering.
Feature
SpecificationLow pass filter: 1kHz
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
