TRUSCO Stand for Professional Microscope S Type

Kondisi Barang:
Sebelum PPN:
Rp8.799.900
Spesifikasi
AS ONE Part Number64-8613-48
Length (mm)150
Mass (g)2400
Trusco Part No.207-5585
Width (mm)200
how to useUse by mounting the stage on the base surface.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A stand on which a work microscope can be attached and aligned.
Comes with a lens barrel holder Φ30H8 that can fix a working microscope.

Ulasan Produk

Tidak ada ulasan