Sanwa Electric Instrument Speedometer

Sebelum PPN:
Rp24.999.900
Spesifikasi
Calibration CertificateGeneral calibration
Dimensions, Width W x Height H x Depth D (mm)50x183x50
Mass (g)About 520
Measuring RangeLinear speed: 0.1 to 2000 (m/min), rotation speed: 1 to 20000 (r/min), measurement distance: 0 to 999 (mm)
Operation Environment-10 to 50°C, 70% RH or less, no condensation (remove batteries if not in use for an extended period of time)
Part NumberSE9100 (with calibration certificate, traceability system diagram, and test report)
Power SupplyLR6 (AA) 1.5V x 4
TypeSpeedometer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is also possible to measure the speed of high-speed elevators in super high-rise buildings. It is possible to compare any two speeds (two independent hold display functions). Average function that averages and displays measured values. Maximum 10 sets of maximum and hold values during measurement. Memory function that can be saved Red LED display that is easy to see even in the dark Auto power off (about 3 minutes) Battery alarm function when the internal battery is exhausted Analog conversion external output terminal that enables recording of measured values External hold terminal that enables remote operation
For elevator maintenance
* Only orders can be placed online. * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan