Shinko Electronics (VIBRA) Specific measuring instrument, intrinsically safe explosion-proof electronic scale

Sebelum PPN:
Rp129.999.900 - Rp139.999.900
Spesifikasi
Accuracy classLevel 2
Cable Length (m)[Scale] Approx. 1
Display PartBacklit LCD display, character height 25mm, 7 segments, maximum 7 digits
FunctionSpan adjustment: Manual span adjustment with external calibration weight
Humidity Range (RH)80% or less (no condensation)
Mass of Main Unit (kg)About 22
Outer Dimensions, Width W x Depth D x Height H (mm)355x615x768
Power SupplySix D-size manganese batteries (R20PU): Approx. 600 hours of continuous operation (with backlight off)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tare RangeZero to capacity
Temperature Range (°C)5~35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Accuracy control is easy with built-in calibration weights (manual span adjustment)
Infrared communication (data logger DLZ-200 can be used)
Large backlit LCD display panel that is easy to see even in dark places. The angle can be adjusted continuously. Battery-powered for approximately 600 hours of continuous operation (with backlight off).
Feature
Specification
Minimum measurement amount: 50g

Ulasan Produk

Tidak ada ulasan