Shinko Electronics (VIBRA) Specific measuring instrument, intrinsically safe explosion-proof electronic scale

Sebelum PPN:
Rp29.999.900 - Rp109.999.900
Spesifikasi
Accuracy classLevel 3
Display PartBacklit LCD display, character height 25mm, 7 segments, maximum 7 digits
Humidity Range (RH)80% or less (no condensation)
OutputIR communication
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tare RangeZero to capacity
Temperature Range (°C)5~35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Battery-powered, so you can move it around and use it anywhere. Auto-off function included. Large backlit LCD display.
IR communication (Data logger DLZ-200 and Bluetooth output unit BTZ can be used)
Dustproof and waterproof type conforming to IP65 standard is also available (AZ-BAWP series)
Feature
Specification
Minimum measurement amount: (15kg) 0.1kg, (30kg) 0.2kg

Ulasan Produk

Tidak ada ulasan