NETSUKEN Solar Lithium Thermometer with Chinese Calibration Certificate

Sebelum PPN:
Rp4.699.900
Spesifikasi
AS ONE Part Number1-7340-01-57
Calibration CertificateGeneral proofreading (Chinese)
Measurement Temperature Range (°C)-50.0~90.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with maximum and minimum temperature memory.
The sensor cord is made of silicone, so it is resistant to both low and high temperatures and is safe to use.
A thin, flat sensor cord that is easy to handle.
* We do not deliver to private homes (detached houses / apartments).
Feature
Specification
Resolution: 0.1°C*Power source: Combined use of solar cells and lithium batteries (replaceable)*Measurement accuracy (room temperature 23±5°C): 0 to 50°C/±1°C, others/±2°C*Display (3-digit LCD display) ): °C, MAX/Maximum value/MIN/Minimum value*Sensor: Thermistor*Temperature sensing part: DIA4mm, Material/Stainless steel (SUS304)*Silicon cord: DIA1.5x2.5mm, Length/approx. 1m*Size: 104 x18x42mm*Weight: 65g*With magnet*Accessories: metal plate, fixed aluminum foil, CR2450 lithium battery (included for built-in test)*Calibration points are 2 points at 25°C and 80°C. If you would like other points, please contact us separately.

Ulasan Produk

Tidak ada ulasan