Tajima (TJM DESIGN) Smartphone holder for GNSS

Sebelum PPN:
Rp5.499.900
Spesifikasi
Applicable Dimensions (mm)[Compatible devices] Height: about 125 to 174, width: within about 78, thickness: within about 15
Dimensions (mm)110x160x90
Mass of Main Unit (g)325
Suitable ModelTGN-RTKP22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smartphone holder for Tajima GNSS A smartphone for Tajima GNSS operation can be fixed to a dedicated RTK pole.It is compatible with a wide range of smartphone models with a sandwich method.Protective rubber is attached to the 4 corners of the holder to protect smartphones.The holder can be switched to either the right or left side of the pole.
Smartphones can be fixed to Tajima GNSS/RTK poles.
* Product specifications are subject to change without notice. Please note.

Ulasan Produk

Tidak ada ulasan