Kondisi Barang:
Authorized Partner
Spesifikasi
| Accuracy | ± (10micron + 10% of measured value) (100-1000micron) |
|---|---|
| Automatic Power Off | 10 min (after Bluetooth disconnection) |
| Battery | AAA battery x 3 |
| Battery Life (hour) | 39 |
| Color | Black/orange |
| Connector Thread | 7/16\" UNF |
| Included Accessories | Testo 552i Vacuum gauge, batteries, shipping inspection |
| Interface | Bluetooth(R) 4.2 |
| Mass (g) | 142 |
| Measuring Range | 0~26.66mbar,0~20000micron |
| Operating Temperature (°C) | -10~+50 |
| Outer Dimensions, Length L x Width W x Height H (mm) | 150x32x31 |
| Overload | Absolute:6.0bar/87psi(relative:5.0bar/72psi) |
| Protection Class | IP54 |
| Resolution | 1micron(0~1000micron)/10micron(1000~2000micron)/100micron(2000~5000micron)/ |
| Storage Temperature (°C) | -20~+50 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hose-free measurement of vacuum in refrigeration / air conditioning systems and heat pumps using only one service port without refrigerant loss
The vacuum is quickly detected via the graphic illustration of the testo Smart App dedicated app, and when a critical value occurs, an alert is issued by the vibration of the smartphone.
Automatic connection via Bluetooth: The probe connects to the testo SmartApp or Testo digital manifold. testo 557s, testo 550s Measured values can be easily read on the large display of the manifold.
Convenient and sturdy housing for IP54 Equipped with a 45 ° angle that can be installed on any service port High quality, excellent durability
Supports proper exhaust of refrigeration / air conditioning systems and heat pumps
The vacuum is quickly detected via the graphic illustration of the testo Smart App dedicated app, and when a critical value occurs, an alert is issued by the vibration of the smartphone.
Automatic connection via Bluetooth: The probe connects to the testo SmartApp or Testo digital manifold. testo 557s, testo 550s Measured values can be easily read on the large display of the manifold.
Convenient and sturdy housing for IP54 Equipped with a 45 ° angle that can be installed on any service port High quality, excellent durability
Supports proper exhaust of refrigeration / air conditioning systems and heat pumps
Feature
SpecificationSystem requirements: iOS 12.0 or higher required, Android 6.0 or higher required, Bluetooth (R) 4.2 equipped mobile device required.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
