Mother Tool Small Thermometer Module

Sebelum PPN:
Rp579.900 - Rp4.099.900
Spesifikasi
Dimensions, Width W x Height H x Depth D (mm)100x36.5x18
FunctionThermometer
Mass (g)54.5
Measurement Cycle1 second/time
Measuring Range (°C)-50~300
Operating Temperature/Humidity Range-10 to 60 ° C, 80% RH or less (however, no condensation)
Power SupplyLR44(1.5V)x1
Resolution0.1 °C (-19.9 °C ~ 199.9 °C) 1 °C other than the one on the left
Sensor Dimensions (mm)3.5x120
Storage Temperature/Humidity Range-20 ~ 60 °C, 70% RH or less (no condensation)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Hi / Lo temperature can be set at 1 ° C intervals (alarm notification)
With strong magnet
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan