3R Solution Skin Counseling Scope ASM
#Grup produk P113768493
Spesifikasi
| AS ONE Part Number | 60-2879-30 |
|---|---|
| Battery Capacity (mAh) | 2990 |
| Dimensions, Width W x Height H x Depth D (mm) | Approximately 85x170x50 |
| Display | 5.5 inches |
| Image Sensor | 1/4 CMOS |
| Mass (g) | About 250 |
| Material | ABS+PC |
| Number of pixels | Camera: Approximately 5 million pixels |
| Operating Time | Approximately 1 hour 30 minutes to 2 hours 30 minutes |
| Recharging Time | About 2 hours |
| Storage | Internal: 32GB |
| Voltage x Current (VA) | Input: 5V/3A |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Simply scan your skin to measure seven items: moisture/elasticity, oil content, pores, pigmentation, sebum, wrinkles, and sensitivity.
This will enable us to propose products and treatments tailored to each individual customer, leading to improved customer satisfaction and an increase in repeat customers.
With a built-in monitor, everything from customer registration to analysis and product proposals can be completed with just this one device.
It's lightweight at about 250g and easy to carry. It can be used just like a smartphone. The built-in monitor means you can use it without worrying about a Wi-Fi connection. It's also great for events.
The measured skin condition is compared with a database and each item is displayed in easy-to-understand numerical values and graphs.The highly reliable results based on a huge database make it possible to propose optimal skin care methods and products that are suited to each individual customer.
*Depending on the mode*Oil content is measured using the included skin paper. Additional skin paper can also be purchased separately. *We do not deliver to private homes (detached houses or apartment buildings).
This will enable us to propose products and treatments tailored to each individual customer, leading to improved customer satisfaction and an increase in repeat customers.
With a built-in monitor, everything from customer registration to analysis and product proposals can be completed with just this one device.
It's lightweight at about 250g and easy to carry. It can be used just like a smartphone. The built-in monitor means you can use it without worrying about a Wi-Fi connection. It's also great for events.
The measured skin condition is compared with a database and each item is displayed in easy-to-understand numerical values and graphs.The highly reliable results based on a huge database make it possible to propose optimal skin care methods and products that are suited to each individual customer.
*Depending on the mode*Oil content is measured using the included skin paper. Additional skin paper can also be purchased separately. *We do not deliver to private homes (detached houses or apartment buildings).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
