3R Solution Skin Counseling Scope API

Sebelum PPN:
Rp48.999.900
Spesifikasi
AS ONE Part Number60-2879-33
Battery Capacity (mAh)1150
Dimensions, Width W x Height H x Depth D (mm)Approximately 50x162x60
Image Sensor1/4CMOS
Mass (g)About 120
MaterialABS+PC
Number of pixelsCamera: Approximately 2 million pixels
Operating TimeAbout 2 hours
Recharging TimeAbout 2 hours
Voltage x Current (VA)Input: 5V/2A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anyone can easily perform a full-scale skin analysis. Simply scan your skin to measure seven items: moisture/elasticity, oil content, pores, pigmentation, sebum, wrinkles, and sensitivity.
The measured skin condition is compared with a database, and each item is displayed in easy-to-understand numerical values and graphs.The highly reliable results based on a huge database make it possible to propose optimal skin care methods and products that are suited to each individual customer.
Its compact, space-saving design makes it suitable for small stores and event venues. Its wireless design means no cables get in the way when serving customers.
*Oil content is measured using the included skin paper. Additional skin paper can also be purchased separately. *We do not deliver to private homes (detached houses or apartment buildings).

Ulasan Produk

Tidak ada ulasan