Tajima (TJM DESIGN) Simron-R

Sebelum PPN:
Rp2.299.900 - Rp3.899.900
Spesifikasi
Calibration CertificateGeneral calibration
Included AccessoriesCalibration certificate, traceability system diagram, JCSS calibration sheet of standard
Material (Tape)Glass fiber
Scale (mm)(Front) 2, (back) 5
Standard Tension (N)20
Tape Thickness (mm)0.55
Tape Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Two-tone double-sided scale tape for general measurement, roads, railways, and electrical work Light and durable ABS resin case
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan