Tajima (TJM DESIGN) Simron Rod 150

Sebelum PPN:
Rp4.199.900 - Rp13.999.900
Spesifikasi
Calibration CertificateGeneral calibration
Included AccessoriesCalibration certificate, traceability system diagram, JCSS calibration sheet of standard
Material (Tape)Glass fiber
Tape Thickness (mm)0.7
Tape Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tape rod for recording photographs.
It features a good scale for taking pictures.
The core glass cloth is a high-density weave, so it is resistant to pulling and tearing.
For civil engineering
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
(Vertical scale) 20cm Akashiro, (Horizontal scale) 1m Akashiro, 180 ° rotating bracket

Ulasan Produk

Tidak ada ulasan