Tajima (TJM DESIGN) Simron Rod

Sebelum PPN:
Rp2.599.900 - Rp12.999.900
Spesifikasi
Calibration CertificateGeneral calibration
Included AccessoriesCalibration certificate, traceability system diagram, JCSS calibration sheet of standard
Material (Tape)Glass fiber
Tape Thickness (mm)0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The core glass cloth is a high-density weave, so it is resistant to pulling and tearing.
It is a scale specification with good photo quality.
The matte tape surface prevents diffuse reflection.
Recorded photo tape rod
* Do not repair, disassemble or modify as it may cause an accident.
* Please keep out of reach of children.
[Products with a calibration certificate cannot be canceled after ordering] * Products with a calibration certificate and traceability system diagram can only be ordered online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
(Vertical scale) 20cm Akashiro, (Horizontal scale) 1m Akashiro, 180 ° rotating bracket

Ulasan Produk

Tidak ada ulasan