Tajima (TJM DESIGN) Shimuron Rod

Sebelum PPN:
Rp2.199.900 - Rp8.199.900
Spesifikasi
Calibration CertificateGeneral calibration
Included AccessoriesCalibration certificate, traceability system diagram, JCSS calibration sheet of standard
Material (Tape)Glass fiber
PackagingPaper box
Scale(Vertical scale) 20 cm red scale, (horizontal scale) 1 m red white
Standard Tension (N)50
Tape Thickness (mm)0.7
Tape Width (mm)60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tape rod for recording photographs.
It features a good scale for taking pictures.
The core glass cloth is a high-density weave, so it is resistant to pulling and tearing.
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
Feature
Specification
With 180 ° rotating bracket

Ulasan Produk

Tidak ada ulasan