Tajima (TJM DESIGN) Shimron replacement tape

Sebelum PPN:
Rp2.999.900
Spesifikasi
Calibration CertificateCompliant
Length (m)100
Mass of Main Unit (g)995
Material (Tape)Glass fiber
Outer Dimensions (mm)Vertical 290 x horizontal 285 x back 27
Part NumberYSM-100R (with calibration certificate and traceability system diagram)
Standard Tension (N)20
Tape Thickness (mm)0.55
Tape Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Has excellent insulation and chemical resistance.
Can be washed with water.
It will not break even if it is stepped on by a car.
Glass fiber tape measure replacement tape
*Although it has excellent insulation and chemical resistance, it is not a perfect insulation. be careful. *Be sure to wear gloves as the edges of the tape may cut your hands. *With calibration certificate cannot be canceled. * Calibration certificate, traceability system chart, and copy of calibration certificate from JCSS accredited company are attached.
Feature
Specification
(Front side) White 2mm scale, (Back side) Yellow 5mm scale with red obi that shows the position every meter scale

Ulasan Produk

Tidak ada ulasan