STC Semiconductor red laser light source Φ12mm Type D short line (120mm)

Sebelum PPN:
Rp13.999.900
Spesifikasi
AccuracyOptical axis: 3 ° or less
Current Consumption30~100mA
Light OutputMax 3.0mW
Mass (g)About 35
Operating Temperature (°C)-10~+50
Power Supply Voltage (V)DC 5.0 ±10%
Wavelength (nm)635

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 12mm diameter, low power consumption, 635nm wavelength red line laser light source (line length: approx. 120mm at 1m distance). - Output is adjustable (10-100%, external modulation possible). - Focus is adjustable. - Compact and lightweight with an integrated driver circuit.
Feature
Specification
External modulation: Input level = C-MOS level, modulation frequency = up to 1KHz, connection part: bare terminal, drive circuit: APC (continuous lighting specification)

Ulasan Produk

Tidak ada ulasan