STC Semiconductor green laser light source Φ16mm Type D short line (160mm)

Sebelum PPN:
Rp23.999.900
Spesifikasi
AccuracyOptical axis: 3 ° or less
Current Consumption150mA or less
Light Output5.0mW maximum
Mass (g)About 50
Operating Temperature (°C)-10~+50
Power Supply Voltage (V)DC12±10%
Wavelength (nm)515

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A green line laser light source with a diameter of 16 mm and a wavelength of 515 nm. (Line length: approx. 160 mm at a distance of 1 m) - High visibility makes it effective for visual applications such as positioning and guide light. - As it is a semiconductor green laser, it can be used over a wide temperature range of -10 to 50°C. - Maximum output of 5 mW, output adjustable (0 to 100%, external modulation possible) - Equipped with external control (modulation) function and remote (wired) light intensity adjustment function (special specification). - Driving circuit is integrated, making it compact and lightweight.
Feature
Specification
External modulation: Input level = C-MOS level, modulation frequency = up to 7KHz, connection part: bare terminal, drive circuit: APC (continuous lighting specification)

Ulasan Produk

Tidak ada ulasan