STC Sumber Cahaya Laser Biru Semikonduktor Φ16mm Tipe D Titik (Φ1mm) (Modul Dioda Laser Biru)

Sebelum PPN:
Rp13.999.900
Spesifikasi
AccuracyOptical axis: 3 ° or less
Current Consumption150mA or less
Light Output5.0mW maximum
Mass (g)About 50
Operating Temperature (°C)-10~+50
Power Supply Voltage (V)DC 5.0 ±10%
Wavelength (nm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 16mm diameter, 450nm wavelength semiconductor blue spot laser light source (spot diameter: approx. 1mm at 1m distance). - Can be used in a wide temperature range of -10 to 50°C. - Maximum output of 5mW, output adjustable (0 to 100%, external modulation possible). - Equipped with external control (modulation) function and remote (wired) light intensity adjustment function (special specification). - Compact and lightweight with an integrated driver circuit.
Feature
Specification
External modulation: Input level = C-MOS level, modulation frequency = up to 34KHz, connection part: bare terminal, drive circuit: APC (continuous lighting specification)

Ulasan Produk

Tidak ada ulasan