STC Semiconductor blue laser light source Φ16mm Type A short line (160mm)

Sebelum PPN:
Rp19.999.900
Spesifikasi
AccuracyOptical axis: 3 ° or less
Current Consumption150mA or less
Light Output5.0mW maximum
Mass (g)Approx. 50 (adapter not included)
Operating Temperature (°C)-10~+50
Power Supply Voltage (V)AC100±10%
Wavelength (nm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- 16mm diameter, 450nm wavelength semiconductor blue line laser light source (line length: approx. 160mm at 1m distance). - Can be used in a wide temperature range of -10 to 50°C. - Maximum output of 5mW, output adjustable (0 to 100%, external modulation possible). - Equipped with external control (modulation) function and remote (wired) light intensity adjustment function (special specification). - Compact and lightweight due to the integrated driver circuit.
Feature
Specification
External modulation: Input level = C-MOS level, modulation frequency = up to 49 kHz, Connection: DC jack terminal + AC adapter, Drive circuit: APC (continuous lighting specification)

Ulasan Produk

Tidak ada ulasan