Tajima (TJM DESIGN) SEFU Attachable Engineer Level 210

Sebelum PPN:
Rp919.900
Spesifikasi
Bubble TubeHorizontal/Vertical/45°
Holding Power (g)Magnet: 5000
Outer Dimensions (mm)210x50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detachable safety level for equipment workers. *The safety holder is sold separately. A professional equipment level suitable for on-site construction. With safety hook. Can be worn around the waist (recommended to attach to the safety holder at the double safety position). Sturdy aluminum body. With scale on top. Positioning is possible while measuring the distance from the ventilation hole to the air conditioner installation plate. V-groove bottom for easy fixing to pipes, with back magnet. With safety rope attachment ring.
Level for general measurement
*In the unlikely event that liquid leaks due to damage to the bubble tube, etc., and the liquid adheres to the body, immediately wash it away with clean water. In case of eye contact, seek medical attention from an ophthalmologist. Product specifications are subject to change without notice. Please note. *Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report is a self-inspection by the manufacturer.
Feature
Specification
Sef sold separately

Ulasan Produk

Tidak ada ulasan