Tajima (TJM DESIGN) Sef Perfect Ink Pot

Sebelum PPN:
Rp659.900
Spesifikasi
Automatic Winding String Length (m)10
Length (m)[Thread] 20
Mass (g)182
Shape[Safe Hook] Round type
Tank capacity (mL)[Ink Tank] 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No need for a tool bag, direct installation improves workability!
Inking with ink. Comes with a round safety hook that can be attached around the waist. Thread length: 20m / Automatic winding: 10m
The crane neck is perfect for narrow spaces and corners. The resin body is easy to store and can be opened without tools for easy maintenance and thread replacement. The ink tank has a maximum capacity of 20ml. H-shaped ink pot cotton is used to prevent ink leakage. A new cotton presser method is used to directly press the ink cotton with the ink pot thread. The outer circumference of the case has an elastomer belt with excellent grip. Comes with a string and attachment ring to prevent it from falling. Included thread: "Ink pot thread, thin thread" (0.6mm thick)
Inking work with ink
* If the calco comes off during thread tensioning, the calco needle may fly and injure you. Please stick firmly so that Calco does not come off. When rewinding, lightly press the reel handle and adjust the return speed to avoid the arrival of Calco. Product specifications are subject to change without notice. Please note.

Ulasan Produk

Tidak ada ulasan