Tajima (TJM DESIGN) SEF Laser Distance Meter G03 Black

Sebelum PPN:
Rp1.499.900 - Rp4.199.900
Spesifikasi
Battery2 AAA batteries
Laser ClassClass 2
Laser Power (mw)1 or less
Laser Wavelength (nm)635
Mass (g)106/104 (with/without safety hook, battery included)
Measuring Accuracy±2.0mm
Measuring Range (m)0.1~30
TypeSafe detachable laser rangefinder/laser rangefinder for distance measurement
Units of Measurement1mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with a safety hook that can be attached to a safety holder. You can attach a laser rangefinder to your Sef holder.
Distance, area/volume, continuous measurement, Pythagoras
* Safety holder is sold separately. *A new battery cover with a safety hook is included. *Battery cover without safety hook is also standard equipment. * If the measurement environment is bad, the measurement accuracy and measurement distance may decrease. *Please read the instruction manual carefully before using. *Do not direct the laser beam toward the human body. *Product specifications are subject to change without notice. Please note. *Cancellation is not possible for orders with an inspection report. *For products with an inspection report, the inspection report is a self-inspection by the manufacturer.
Feature
Specification
Comes with inspection report

Ulasan Produk

Tidak ada ulasan