Tajima (TJM DESIGN) Sef Combe G Lock Mug Claw 25 5.5m Metric Scale

Sebelum PPN:
Rp549.900
Spesifikasi
DisplayWith Yong Go Go Pitch Display
End HookWith protector to prevent nail jumping
Included AccessoriesWith strap, with fall protection belt holder, attachable belt size Width 60 mm or less/Thickness 5.5 mm or less
Material (Tape)SK85 (formerly SK5)
TapeSteel tape
Tape Length (m)5.5
Tape Width (mm)25
Type of ScaleBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The comb is rolled! It is hard to break even if it hits! It can be attached and detached in any direction! Rotating Sef Conve Strong neodymium magnet claw. Rotating Sef that enhances the ability to work alone.
*This product is conductive. Be careful of electric shock. *Be sure to wear gloves as the edges of the tape may cut your hands. *Product specifications are subject to change without notice. Please note. *With calibration certificate cannot be canceled. * Calibration certificate, traceability system diagram, and copy of calibration certificate from JCSS accredited company are attached.
Feature
Specification
Claw with magnet

Ulasan Produk

Tidak ada ulasan