Mother Tool SD Card Data Logger Type Digital Thermo-Hygrometer

Sebelum PPN:
Rp4.999.900 - Rp8.499.900
Spesifikasi
Accuracy± (4% rdg + 1% RH): 70% RH or more, ± (4% RH): less than 70% RH
Clock FunctionBuilt-in (year/month/day/hour/minute/second)
Data OutputSD card/USB output
Dimensions, Width W x Height H x Depth D (mm)80x132x32
Display3-digit display LCD size: 60 x 50 mm
Included AccessoriesWall mount unit, SD card 1GB, battery, instruction manual
Mass (g)About 282
Measurement Interval5/10/30/60/120/300/600 seconds/auto
Measuring Range0~50°C,10~90%RH
Memory CardSupports SD cards from 1 to 16GB
Mounting TypeWall-mounted/tabletop
Operation EnvironmentTemperature 0-50 °C Humidity 10-85% RH
Power SupplyAAA 4 x 6 DC 9V (AC adapter sold separately)
Resolution0.1°C,0.1%RH
Temperature DisplayDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Excel data can be edited simply by importing an SD card (1 to 16GB) into a PC. Can be used for both wall-mounted and desktop purposes. Large LCD design for easy reading
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan