Tajima (TJM DESIGN) Rotating Laser 315H/Digital Receiver

Sebelum PPN:
Rp24.999.900
Spesifikasi
Accuracy±15''(± 2.2mm/30m)
Beam Rotation Speed (rpm)600
Dust/Water ProtectionProtection class IP66 (dust resistant/water resistant)
Included AccessoriesDigital receiver TRL-DRCV +/Receiver holder + TRL-HLD +/4 AA batteries (alkaline batteries for operation check) +/2 AA batteries (alkaline batteries for operation check) +/Instruction manual +/carrying case
Light SourceVisible semiconductor laser (The attached receiver is required for use. It cannot be used visually.)
MaterialBody: ABS + PC +/+ Receiver: ABS + PC, Elastomer
Measuring Range (m)Approximately 2-600 in diameter (when using TRL-DRCV)
Operating Temperature Range (°C)-5~+45
Power Supply4 AA alkaline batteries
SafetyClass 1
Warning AlarmWarning with body LED

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple function and affordable price
Horizontal leveling for surveying and civil engineering
* Do not use in coal mines, where coal dust drifts, or near flammable materials. There is a risk of explosion. Do not disassemble or modify. There is a risk of fire, electric shock, burns, and laser exposure. *When carrying the main unit in the storage case, be sure to tighten all latches of the storage case. The unit may fall and cause injury. *Never look at the sun through a telescope. Do not look at the sun's rays through a reflecting object, such as a reflecting prism, with a telescope. Doing so may cause blindness. Product specifications are subject to change without notice. Please note. *With calibration certificate cannot be canceled. * Calibration certificate, traceability system diagram, and copy of calibration certificate from JCSS accredited company are attached.

Ulasan Produk

Tidak ada ulasan