Tajima (TJM DESIGN) Rotary Sef G3 Gold Double Mug 25 5.5m Measure Tape

Sebelum PPN:
Rp739.900
Spesifikasi
DisplayWith Yong Go Go Pitch Display
End HookWith protector to prevent nail jumping
Included AccessoriesWith fall prevention strap, with fall prevention belt holder, attachable belt size Width 60 mm or less/Thickness 5.5 mm or less
Material (Tape)SK85 (formerly SK5)
TapeSteel tape
Tape Length (m)5.5
Tape Width (mm)25
Type of ScaleBoth sides

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The comb is rolled! It is hard to break even if it hits! It can be attached and detached in any direction! The whole body is guarded with a rotating Sef comb elastic resin, and the main body with magnet and claw specifications.
Strong magnetic force due to special yoke structure and strong neodymium magnet (magnetic flux density 340 millitesla)
*This product is conductive. Be careful of electric shock. *Be sure to wear gloves as the edges of the tape may cut your hands. *Product specifications are subject to change without notice. Please note. *With calibration certificate cannot be canceled. * Calibration certificate, traceability system diagram, and copy of calibration certificate from JCSS accredited company are attached.
Feature
Specification
Claw with magnet

Ulasan Produk

Tidak ada ulasan