YAMAYO (YAMAYO MEASURING TOOLS) Rollerboy three-fold type

Sebelum PPN:
Rp1.499.900
Spesifikasi
Dimensions, Height x Width x Thickness (mm)1005x160x87
Folding Dimensions (mm)425
Included AccessoriesExclusive carry bag
Mass (g)1027
Maximum Distance (km)10
Minimum Unit (cm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can easily measure the distance of straight lines and curves by yourself.
Easy-to-hold gun grip and easy-to-use trigger brake.
Tri-fold type that is convenient for storage.
Comes with a special carry bag that you can carry around.
A counter that is easy to see with a magnified display.
Elastomer insert grip that is easy to grip and does not slip.
For surveying supplies, construction, civil engineering, roads, sports, and general measurement.

Ulasan Produk

Tidak ada ulasan