YAMAYO (YAMAYO MEASURING TOOLS) Roller Boy (1 Wheel Type)

Sebelum PPN:
Rp2.299.900 - Rp2.699.900
Spesifikasi
Axle Diameter (cm)20
Dimensions, Height x Width x Thickness (mm)1000x200x117
Elastic Size (mm)510/990
Mass (g)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One-wheel type with a wheel diameter of 20 cm. You can easily measure the distance between straight lines and curves.
For construction, civil engineering, roads, sports, general measurement
* Penlight is not included.

Ulasan Produk

Tidak ada ulasan