YAMAYO (YAMAYO MEASURING TOOLS) Rod Sure Professional 1000

Sebelum PPN:
Rp4.399.900
Spesifikasi
Dimensions, Height x Width x Thickness (mm)945x320x96
Elastic Size (mm)510~990
Mass (g)2840
Maximum Distance (km)10
Minimum Unit (cm)10
Type1 wheel type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The large wheel 32 cm is ideal for long-distance measurement.
It also comes with a stand that allows you to stand upright even during measurement.
An easy-to-use pistol-type brake button is used on the top of the ball.
You can easily start and stop.
You can also reset the counter at hand.
Folding type that is convenient to carry and store.
It is sturdy and durable.
For surveying supplies, construction, civil engineering, roads, sports, and general measurement.

Ulasan Produk

Tidak ada ulasan