YAMAYO (YAMAYO MEASURING TOOLS) Measuring Tape Rod Both Sides 100E-2 (Meteran)

Sebelum PPN:
Rp1.899.900 - Rp4.999.900
Spesifikasi
1 Scale10mm increments, 20cm red/white/vertical figures (front), 1m red/white/horizontal figures (back)
MaterialGlass fiber (tape measure)
Standard Tension (N/°C)50/20
Tape Thickness (mm)0.65
Tape Width (mm)100
TypeDouble-sided scale

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For recording and proof of construction, disasters, accidents, sports, etc.
Since the scales are on both sides of the surface, accurate reading and measurement can be performed on both left and right structures.
Select either long-distance or short-distance according to the site conditions and use it.
Both sides up to the tip metal fittings! 180 ° rotating metal fittings are standard equipment of ribbon rods.
It does not cut even at 1000 Newton (100kgf) in the tensile strength test (tensile).
Strong wear resistance due to the use of special ink!
Tape measure for site-recorded photographs, 100 mm wide type, bifocal.

Ulasan Produk

Tidak ada ulasan