Nohken Relay unit with socket

Sebelum PPN:
Rp2.999.900
Spesifikasi
Alarm ContactRelay contact (1 transfer)
Dimensions (mm)W50xH84xD109
Mass (g)280
Operating Humidity (%RH)85 (No condensation)
Operating Temperature (°C)0~+50
Operation IndicatorLight emitting diode
Power Consumption1.5VA Max
Power Supply90~132/180~264V AC50/60Hz
Power for Sensor8V.5mA AC Max
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage Temperature (°C)-20~+70
Wiring length1km Max (between level sensor and relay unit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has a self-holding function and can control 2 alarm contacts with one unit.
Easy to install due to plug-in installation.
Fail save operation is possible with SELECT.SW.
(Alarm is output even in the event of an abnormality during a power failure)
Operation can be switched with one touch without changing the wiring with SELECT.SW.
The maximum separation distance from the sensor is 1km.
(Cable VCT 0.75mm 2 , 3 cores)

Ulasan Produk

Tidak ada ulasan