Sanwa Direct Rechargeable LED magnifying glass

Sebelum PPN:
Rp759.900
Spesifikasi
Included AccessoriesCharging cable, storage case, cleaning cloth, instruction manual
Magnification (times)5
MaterialGlass
Number of Lights4 lights
Operating Time(Longest) 8 hours
Power SupplyBuilt-in lithium ion battery
Recharging Time (hour)2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stationary magnifying glass requires no focus or angle adjustments. It has four built-in LED lights that evenly illuminate the lens. The brightness can be adjusted in two levels. It has a built-in rechargeable battery that can be used continuously for 8 hours on a single charge. It can be easily moved over newspapers and flyers.
*Lens magnification is not visually estimated. *Usage time is an estimate and will vary depending on the environment in which it is used. *Charging time is an estimate and will vary depending on the charging device (USB-AC, etc.).

Ulasan Produk

Tidak ada ulasan