Tajima (TJM DESIGN) Receiver digital type for TRL

Sebelum PPN:
Rp7.399.900
Spesifikasi
AS ONE Part Number64-8736-01
Accuracy (mm)±1/±2/±5/±10
Automatic Power OffApproximately 30 minutes (after no key operation/after no laser reception)
Buzzer SoundLarge/Small/Off
Detection Range (mm)127 (+ -61mm to + 66mm from the center index line)
Dust/Water ProtectionIP54 (dust-proof/pine-proof)
MaterialABS + PC, elastomer
Numerical display100mm + (+ ± 50mm from the center index line)
Operating Temperature Range (°C)-5~45
Operation Range (m)Radius approx. 1-300
Power Supply2 AA alkaline batteries
Usage Time (hour)About 24

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital receiver for TRL
Digital Receiver for Tajima Rotating Laser
* Do not use near coal mines, places where coal dust drifts, or near flammable materials. There is a risk of explosion. Do not disassemble or modify. There is a risk of fire, electric shock, burns, and laser exposure.
* When you put the main body in the storage case and carry it, be sure to tighten all the latches on the storage case. The main body may fall and you may be injured.
* Never look at the sun with a telescope. Do not look at the sun's rays from a reflecting object such as a reflecting prism with a telescope. It may cause blindness. Product specifications are subject to change without notice. Please note.

Ulasan Produk

Tidak ada ulasan