TESTO PT100 Air Temperature Probe

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp11.999.900
Spesifikasi
Accuracy (°C)±(0.5 + 0.5% of the measured value) (+350.01 to +400, ±(0.15 + 0.05% of the measured value) (0 to +100.0, ±(0.15 + 0.2% of the measured value) (-100 to -0.01, ±(0.15 + 0.2% of the measured value) (+100.01 to +350
Cable Length (m)1.4
HousingPlastic
Measuring Range (°C)-100~+400
Operating Temperature (°C)-5~+50
Resolution (°C)0.01
Response SpeedT90 <45 seconds
Shaft Length (mm)Probe shaft: Probe shaft: 200 mm
Storage Temperature (°C)-20~+60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uncoated sensor for fast response time and accurate temperature measurement. Ideal for use in laboratories, industrial and food control environments. Intelligent, error-free calibration design.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan