Sanwa Electric Instrument Proximity Sensor

Sebelum PPN:
Rp4.899.900
Spesifikasi
Continuous Operation TimeStandby: Approx. 2.5 months (when power is on), Continuous detection: Approx. 5 days
Detection Distance (m)AC 6.6 kV (ground voltage AC 3.8 kV): Warning alarm/approximately 0.7, Caution alarm/approximately 1.4
Dimensions (H x W x D) (mm)43.5x70.2x30.4
EMC Standard to ConformIEC61326
IP GradeIP54 equivalent
Included AccessoriesSpare battery cover and clip, fixing screw, instruction manual
Mass (g)About 60
Power SupplyCR2032 (lithium battery) 3V x 1
Voltage Frequency (Hz)Target: 50/60
Volume (dB)50 or more at a position of 20cn from the pronunciation part
Warning AlarmBattery consumption: Warning when power is turned on (buzzer sound and LED light)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply attach it to your helmet to detect approaching high-voltage AC power sources from any direction. Compatible with overhead power distribution lines (not cubicles). Detects AC 6.6kV high-voltage charging points. Warns of approaching high-voltage charging points with a buzzer and LED. Provides two types of warnings: caution and warning, depending on the approaching distance. Features self-diagnostic function. Dustproof and waterproof rating: IP54 equivalent. CE mark (IEC61326) compliant.

Ulasan Produk

Tidak ada ulasan