TESTO Professional-grade thermometer with Pt100 sensor, high-precision temperature probe 0614 0235, and calibration certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp50.999.900
Spesifikasi
AS ONE Part Number61-0104-18-20
Calibration CertificateGeneral calibration
Measurement Temperature Range (°C)Main body: -200 to 1760/Pt100 sensor: -200 to 800/Pt100 sensor (high precision digital probe): -80 to 300/K thermocouple sensor: -200 to 1370/T thermocouple sensor: -200 to 400/J Thermocouple sensor: -200~1000/S Thermocouple sensor: 0~1760

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highest system accuracy: ±0.05°C (using high-precision digital probe) - Not affected by the accuracy of the main unit, achieving high accuracy of ±0.05°C!
Up to three temperature probes can be connected simultaneously (two thermocouple sockets, one Pt100 socket).
Displays temperature difference, maximum, minimum and average values.
Acoustic alarm.
Data can be printed out on-site using a desktop infrared printer (optional).
Easy-to-read backlit display.
Protection class: IP65.
Main unit memory capacity: Approximately 10,000 data items.
Data can be managed and analyzed using the included dedicated software.
Measurement data is assigned to each measurement location and saved.
The user profile function makes operation more efficient. There are two calibration points: 25°C and 80°C (calibration set with the main unit and Pt100 high-precision temperature digital probe).
*We do not deliver to private homes (detached houses or apartment buildings).
*The main unit comes with a Pt100 high-precision temperature digital probe (0614 0235).
Feature
Specification
Body*Resolution**Pt100 sensor: 0.05°C**Pt100 sensor (high precision digital probe): 0.001°C<-80~+199.999°C>**K/T/J thermocouple sensor: 0.1°C**S thermocouple sensor :1°C*Accuracy**Pt100 sensor: ±0.2°C<-100~+199.9°C>**Pt100 sensor (high precision digital probe): ±0.05°C<+0.01~+100°C>**K/T/J Thermocouple sensor: ±0.3°C<-60~+60°C>**S thermocouple sensor: ±1°C+(0.1% of measured value)*Body memory capacity: Approximately 10,000 data. *Battery type: 3 AA batteries (thermocouple sensor connection time: approx. 300 hours) or AC adapter *Housing **Pt100 sensor: ABS resin **Pt100 sensor (high-precision digital probe): TPE **K/T Thermocouple sensor: Metal *Battery life **Pt100 sensor: Approx. 250 hours **Pt100 sensor (high precision digital probe): Approx. 60 hours **K/T thermocouple sensor: Approx. 300 hours *External dimensions: 220 x 74 x 46mm*Weight: 428g*Measurement frequency: 2 times/second*Protection class: IP65*(sensor specifications)*Measurement range: -80 to +300°C*Resolution: 0.001°C<-80 to +199.999°C>, 0.01°C< Other ranges>*Accuracy: ±0.05°C<+0.01~+100°C>, ±(0.05°C+0.05% of measured value)*Housing: TPE*Size: DIA4x295*The main body has Supplied with Pt100 high precision temperature digital probe (0614 0235). *Accessories: Pt100 high precision temperature digital probe (0614 0235)

Ulasan Produk

Tidak ada ulasan