TESTO Professional Thermometer testo 735-2 with English Calibration Certificate

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp33.999.900
Spesifikasi
AS ONE Part Number61-0104-17-56
Calibration CertificateGeneral proofreading
Measurement Temperature Range (°C)Main body: -200 to 1760/Pt100 sensor: -200 to 800/Pt100 sensor (high precision digital probe): -80 to 300/K thermocouple sensor: -200 to 1370/T thermocouple sensor: -200 to 400/J Thermocouple sensor: -200~1000/S Thermocouple sensor: 0~1760
Part Number0563 7352 (General calibration (English))

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is possible to connect three temperature sensors (two thermocouples and one Pt100) at the same time.
Highest system accuracy: ±0.05°C (using high-precision digital probe) - Unaffected by the accuracy of the main unit, achieving high accuracy of ±0.05°C!
Up to three temperature probes can be connected simultaneously (two thermocouple sockets, one Pt100 socket).
Displays temperature difference, maximum, minimum and average values.
Acoustic alarm.
Data can be printed out on-site using a desktop infrared printer (optional).
Easy-to-read backlit display.
Protection class: IP65.
Main unit memory capacity: Approximately 10,000 data items.
The included dedicated software allows you to manage and analyze approximately 10,000 minutes of data.
Measurement data is assigned to each measurement location and saved.
User profile function makes operations more efficient
*We do not deliver to private homes (detached houses or apartment buildings).
*The sensor is not included with the device.
Feature
Specification
Resolution**Pt100 sensor: 0.05°C**Pt100 sensor (high precision digital probe): 0.001°C<-80~+199.999°C>**K/T/J thermocouple sensor: 0.1°C**S thermocouple sensor: 1 °C*Accuracy**Pt100 sensor: ±0.2°C<-100~+199.9°C>**Pt100 sensor (high precision digital probe): ±0.05°C<+0.01~+100°C>**K/T/J thermocouple Sensor: ±0.3°C<-60~+60°C>**S thermocouple sensor: ±1°C+(0.1% of measured value)*Body memory capacity: Approximately 10,000 data. *Battery type: 3 AA batteries (thermocouple sensor connection time: approx. 300 hours) or AC adapter *Housing **Pt100 sensor: ABS resin **Pt100 sensor (high-precision digital probe): TPE **K/T Thermocouple sensor: Metal *Battery life **Pt100 sensor: Approx. 250 hours **Pt100 sensor (high precision digital probe): Approx. 60 hours **K/T thermocouple sensor: Approx. 300 hours *External dimensions: 220 x 74 x 46mm*Weight: 428g*Measurement frequency: 2 times/second*Protection grade: IP65*Specifications: Main unit*No sensor is included with the main unit. *The calibration points are the minimum and maximum temperature of the main body and K thermocouple sensor (-200 to +1370°C). (There is no body calibration for Pt sensor, T heat, J heat, and S heat sensor.)

Ulasan Produk

Tidak ada ulasan