Sanwa Direct Precision Digital Scale

Sebelum PPN:
Rp679.900
Spesifikasi
ColorSilver
Display FormatDigital
Maximum Capacity500g
Operating Temperature10~30°C
Scale0.01g
Suitable Battery2 x AAA batteries
TypeStand scales

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A precision scale that can measure up to 1/100 unit.
Comes with a lid to prevent dirt and scratches.
A small type that is easy to carry.
Since it has a TARE function, it can be measured in a container.
Comes with a carrying case.
* A film is attached to protect the product, so please peel it off before use.
* When measuring the weight with this product, use a flat surface that can be leveled. If there is an inclination, the measurement result may differ.
* This product has a UNIT (unit switching) button, but it is disabled because it can only measure g [grams] under the Measurement Law. This is not a malfunction.
* This product is based on the JIS B7613 (2008) household scale with the Marusho mark. Do not use it for commercial scales.
* Batteries are not included with this product.
Feature
Specification
Body weight: 92g (excluding batteries)

Ulasan Produk

Tidak ada ulasan