Sanwa Electric Instrument Pocket type digital multimeter

Sebelum PPN:
Rp2.199.900
Spesifikasi
AC Voltage (V)4/40/400/500
Battery Life (hour)DCV: Approx. 150
Calibration CertificateGeneral calibration
Capacitor Capacitance (F)5n/50n/500n/5μ/50μ/200μ
Continuity CheckBuzzer sound at 10 to 120Ω or less Open voltage: approx. 0.4V
DC Voltage (V)400m/4/40/400/500
Dimensions (H x W x D) (mm)108x56x11.5
Dimensions, Width W x Height H x Depth D (mm)56x108x11.5
Diode TestOpen voltage: about 1.5V
DisplayNumerical value: 4000
Duty Ratio0.1~99%
Frequency (Hz)9.999/99.99/999.9/9.999k/60k
Frequency Characteristic40~400Hz
Height (mm)108
Included AccessoriesNotebook type case (C-PM3), instruction manual
Length (mm)11.5
Mass (g)Approx. 50 (main unit only)
Operation Environment0 to 40°C, 80% RH or less (no condensation)
Overall Length (m)Approx. 0.5 (test lead length)
Part NumberPM3 (with calibration certificate, traceability system diagram, and test report)
Pin Length (mm)13
Power SupplyCR2032 (lithium battery) 3V x 1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resistance (Ω)400/4k/40k/400k/4M/40M
Safety StandardIEC61010 CAT.II 500V
Sample Rate (time/s)3 (number part)
TypeDigital Multimeters
Width (mm)56

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4000 counts, 0.7% maximum accuracy capacitor capacity measurement * Capacitance measurement with large leakage current is not possible Frequency measurement (only sine wave AC), duty ratio measurement (AC circuit, etc.) Data hold, relative value measurement, auto power off (Approx. 15 minutes) Releasable indication: Numerical part 4000 Sample rate: Numerical part 3 times/second
* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders online.
* Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.

Ulasan Produk

Tidak ada ulasan